Order Entry
Austria
ContactUsLinkComponent
VWR®, Digital Timer, Four Channels
VWR®, Digital Timer, Four Channels
Catalog # 609-0229
Supplier:  VWR Collection
undefined
VWR®, Digital Timer, Four Channels
Catalog # 609-0229
Supplier:  VWR Collection

Specifications

  • Weight:
    42,5 g (1,5 oz.)
  • Colour:
    White
  • Description:
    Digital timer, four channels
  • Seq:
    02
  • W×D×H:
    60×16×70 mm
  • Accuracy:
    ±0,01 %
  • Pk:
    1

Specifications

About this item

This user-friendly and innovative 100-hour timer fulfills virtually every lab timing requirement. It has four countdown channels, a stopwatch channel, and a time-of-day channel that work with an uncompromising 0,01% accuracy.

  • Timing capacity: Counts up and down for 99 hours, 59 minutes, 59 seconds
  • Unique thru-zero feature allows counting down, alarming, and counting up
  • A time-out mode stops the timer for off periods in both up and down timing
  • T1 through T4 may be started simultaneously or individually
  • Extra-large, ¹/₃" high display and vivid LCD digits continuously show the time remaining and are readable from 6'
  • TIME IS UP message flashes on display during count-up mode
  • Alarms sound for 60 seconds and may be silenced manually

Weights: 42,5 g

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Delivery: Supplied with magnetic back, flip-open stand, a spring fastener, lanyard opening, battery and Tracable® Certificate