Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR® Traceable® Nano™ , Digital timer, two channels

VWR® Traceable® Nano™ , Digital timer, two channels

Digital timer, two channels, Traceable® Nano™, White, 0,01 %, 64×13×51 mm
Catalog # VWRU21800-064
Supplier:   VWR Collection
VWR® Traceable® Nano™ , Digital timer, two channels
Catalog # VWRU21800-064
Supplier:  VWR Collection
VWR® Traceable® Nano™ , Digital timer, two channels
VWR® Traceable® Nano™ , Digital timer, two channels

Digital timer, two channels, Traceable® Nano™, White, 0,01 %, 64×13×51 mm

Price
45,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Small timer with two channels for counting up and down.

  • Timing capacity: 23 hours, 59 minutes, and 59 seconds
  • High-decibel alarm sounds for one minute
  • For repetitive tests, the two channel memory automatically returns the display to the original programmed time
  • Digital display with 1 cm (³/₄") high digits can be read from 3,1 m (10') away
  • At the press of a button, timer displays countdown alarm time/stopwatch time, and time of day in both 12- and 24-hour format

Weight: 70,9 g

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Delivery information: Supplied with battery, clip/stand, magnet on back and Traceable® certificate.

Specifications
  • Colour:
    White
  • Description:
    Digital timer, two channels, Traceable® Nano™
  • W×D×H:
    64×13×51 mm
  • Accuracy:
    0,01 %
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.