VWR®, Vials, with Phenolic Screw Cap
VWRU66011-143
- Cap included:Yes
- Cap Size:20-400
- Ø×H:23×85 mm
- Capacity:22,20 ml
- Colour:Clear
- Description:Short form
- Seq:08
- Pk:144
These general-purpose vials with screw cap are made from borosilicate glass. They are available in either a short form or capsule style. The cap on the vial is the same diameter as the body, fitting flush to the shoulder.
- Black phenolic molded screw cap with polyvinyl-faced pulp liner