VWR®, Pasteur Pipettes, Disposable
VWRU14673-010
- Packed:200/box, 5 boxes/case
- Capacity:2,0 ml
- Description:Disposable pasteur pipette, short tip, without plug
- Length:146 mm
- Seq:01
- Pk:1.000
Borosilicate glass. These disposable pipettes feature fire-polished tops and a straight-cut tip.
- Smooth, fire-polished tops facilitate bulb attachment
- Pipettes have an inside diameter of 7 mm, which tapers to a straight-cut tip
- Positive constriction located 25 mm from the top of the pipette facilitates plugging
Ideal for use in all general laboratory applications, including blood banks, hematology, chemistry, and bacteriology.