Order Entry
Austria
ContactUsLinkComponent
 
VWR® SECURE-T, Blender bags Stomacher® with tear-off top
Catalog # VWRU11216-900
Supplier:  VWR Collection
undefined
VWR® SECURE-T, Blender bags Stomacher® with tear-off top
Catalog # VWRU11216-900
Supplier:  VWR Collection

Specifications

  • Packed:
    250/pack
  • Capacity:
    165 ml
  • Seq:
    02
  • Thickness:
    76 µm
  • Pk:
    250
  • W×L:
    178×305 mm

Specifications

About this item

Bags made of transparent polypropylene with wide-sealed bottom, designed to withstand the paddle action of stomacher lab blenders. Closure bags permit collection, transportation, blending, and storage of samples all within the same bag.

  • Heat extruded polyethylene tubing guarantees internal sterility
  • Maximum bag mouth opening to facilitate insertion of sample
  • Bags are malleable yet durable, with superior wall strength
  • Shrink-wrapped and features patented tear-off sterile bag