Order Entry
Austria
ContactUsLinkComponent
Portable gas detectors, GasAlert Micro 5
Portable gas detectors, GasAlert Micro 5
Catalog # 151-0248
Supplier:  BW TECHNOLOGIES
Portable gas detectors, GasAlert Micro 5
Catalog # 151-0248
Supplier:  BW TECHNOLOGIES

Specifications

  • Model:
    Micro 5 (IR)
  • Parameter(s):
    CO₂, % LEL, O₂, CO, H₂S
  • Temperature range:
    −20…+50 °C
  • Description:
    Data logger with infrared (IR) detector
  • W×D×H:
    145×74×38 mm
  • Battery life:
    15 hours
  • Alarm:
    Audible (95 dB), Buzzer and visual
  • Weight:
    370 g
  • Pk:
    1

Specifications

About this item

Continuously monitoring up to five gases, the GasAlert Micro 5 was designed and engineered for an extensive range of applications.

  • LCD shows simultaneous gas concentrations
  • Integral motorized pump option for remote sampling
  • Two power options: Alkaline batteries or rechargeable pack
  • Multi-language support in English, French, German, Spanish, and Portuguese
Certifications: EMI/RFI: EMC 89/336/EEC; IP 65/66; ATEX: X g II 1 G Ga Ex ia IIC T4* X g II 2 G (IR model only); Ex d ia IIC T4* - IECEx: Ga Ex ia IIC T4* Ex d ia IIC T4* (IR model only)
* Temperature codes may vary as a function of the batteries installed
Delivery: Supplied with specified sensor(s), stainless steel alligator clip and concussion-proof yellow housing, rechargeable battery pack or alkaline pack with three AA batteries, cradle charger and wall outlet charging adaptor with rechargeable battery option, screwdriver, calibration/test adaptor and hose, manual and multi-language CD manual.