Order Entry
Austria
ContactUsLinkComponent
VWR® ION-15A, Ioniser for Neutralising Electrostatic Build-Up in Weighing Samples
VWR® ION-15A, Ioniser for Neutralising Electrostatic Build-Up in Weighing Samples
Catalog # 611-3446
Supplier:  VWR Collection
undefined
VWR® ION-15A, Ioniser for Neutralising Electrostatic Build-Up in Weighing Samples
Catalog # 611-3446
Supplier:  VWR Collection

Specifications

  • Weight:
    0,31 kg
  • Description:
    ION-15A, ioniser for removing static build-up of weighing samples
  • Seq:
    310
  • W×D×H:
    110×105×45 mm
  • Pk:
    1

Specifications

About this item

An ioniser is used to remove static electricity that accumulates in many kinds of samples that are being weighed, like plastic samples (and containers) or films. Using an ioniser the weighing sample is neutralised in seconds.

  • Distance from sample to ion source approx. –50 to 400 mm
  • Discharge time with fan turned on: 9 seconds at 50 mm, 13 seconds at 100 mm and approx 100 seconds at 400 mm
  • For indoor use only

Ozone concentration: 0 ~ 0,05 ppm (2 cm from ion source)
Maximum air volume: 0,06 cm³/min
Ambient operating conditions: 0 to 50 °C; 20 to 80% RH; altitude <2000 m
Rated electrical power supply: 12 V DC, 500 mA, AC adapter (primary) AC 100 to 240 V, 50/60 Hz
Pollution degree: 2
Over-voltage category: Category II