Flame-retardant trousers, Flamestat, 2074 ATHS
Supplier: FRISTADS KANSAS
Certificates
About this item
These high visibility trousers are made of 54% modacrylic, 44% cotton and 2% anti-static fibre. Reinforced with 79% cotton FR, 20% polyamide, 1% anti-static fibre. They provide protection against chemicals, heat, flames and electric arcs.
- Two tuckable, CORDURA® reinforced, loose-hanging front pockets, left pocket with extra pocket and right pocket with 3 pockets and tool loops
- Two front pockets and two 2 CORDURA®-reinforced back pockets one with flap
- D-ring at waistband, double reinforced crotch seam
- Leg pocket with flap and concealed snap fastening, phone pocket with flap and velcro fastening, D-ring and plastic ID-card holder
- Hammer loop, CORDURA® reinforced folding rule pocket with tool pocket, button and loop for sheath knife
- Pre-shaped knees, CORDURA® reinforced knee pockets with inside opening for height-adjustable knee pads
- CORDURA® reinforced leg ends
- Metal-free garment (detachable id-card holder contains metal)
Weight: 300 g/m²
Certifications: EN 61482-1-2 (class 1), EN 61482-1-1 ATPV: 16,8 cal/cm² HAF: 84,2%, EN ISO 11612 (A1 A2 B1 C1 F1), EN 1149-5, EN 13034 Type PB [6], EN ISO 20471 cl 1
OEKO-TEX® certified
OEKO-TEX® certified
Specifications
- Catalog No:
- KWIN109417171C148
- KWIN109417171C150
- KWIN109417171C146
- KWIN109417171C58
- KWIN109417171C44
- KWIN109417171C154
- KWIN109417171D112
- KWIN109417171C152
- KWIN109417171D108
- KWIN109417171C50
- KWIN109417171D92
- KWIN109417171C52
- KWIN109417171D96
- KWIN109417171C46
- KWIN109417171D104
- KWIN109417171C156
- KWIN109417171D116
- KWIN109417171C48
- KWIN109417171C60
- KWIN109417171D100
- KWIN109417171C54
- KWIN109417171C62
- KWIN109417171C56
- Model:
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- ATHS-2074
- Garment application:
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Risk area:
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- 54% modacrylic, 44% cotton and 2% anti-static fibre
- Weight:
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
Specifications
Frequently Bought Together