Order Entry
Austria
ContactUsLinkComponent
 
Hydrometers for Special Applications
Catalog # SCNL3311025/04/3P
New Product
Hydrometers for Special Applications
Catalog # SCNL3311025/04/3P
New Product

Specifications

  • Description:
    Hydrometers for for brine/saltwater, Ø 15 mm
  • Length:
    270 mm
  • Seq:
    03
  • Environmentally Preferable:
  • Division:
    0,5 %
  • Pk:
    1
  • Range:
    0 - 26 %

Specifications

About this item

These hydrometers for special applications are designed without thermometer with reference temperature of 15/20 °C.