Order Entry
Austria
Orders LinkContactUsLinkComponent
Incubators, HettCube Range

Incubators, HettCube Range

   Sustainable Options Available
Supplier:   Hettich
Incubators, HettCube Range
Supplier:  Hettich
   Sustainable Options Available
Certificates
Incubators, HettCube Range

3 Options Available Below

Product Details & Documents

The HettCube range of incubators provide functionality and customised features. The inner chamber is made from acid-proof stainless steel (DIN 1.4301). Units only heat and cool as necessary, ensuring lower power consumption, operating costs and environmental impact. At an operating temperature of 37 °C the units consume less than 0,05 kWh. The fan is located outside the usable space, so there is a low air flow inside the chamber and a low noise level.

  • Microprocessor control with program functions, temperatures can be set with an accuracy of 0,1 °C
  • Gentle air flow and efficent insulation result in homogeneous temperature distribution
  • Small footprint of only 0,6 m² for all models
  • Door locking mechanism locks both the door and control panel simultaneously to prevent inadvertent changes to the parameters
  • Units can operate at a temperature of 1K above a stable ambient temperature, allowing the incubator to be used without cooling wherever possible to save resources
  • Accoustic and visual alarms and potential-free alarm output
  • HTS trays (one size fits all incubator models) run on telescopic rails which allows them to be pulled out up to 70% so samples at the back corners are easily accessable
  • All models have a temperature safety device Class 3.1 which protects the samples and the incubator

Temperature is maintained by radiated heat, preventing hotspots forming and cultures drying out. Conditions inside the incubator are the same at all points. The environmentally friendly water blown foam insulation, together with the gentle air circulation system makes an inner door unnecessary. The doors close automatically if opened at an angle of less than 90°, door hinges can easily be moved from one side of the incubator to the other if required. Models 400 and 600 have casters to allow moving, once positioned, they can be levelled with adjustable feet.

Delivery information: Supplied with trays (HettCube200: 1 standard tray + 1 HTS tray, HettCube400: 2 standard trays + 1 HTS tray, HettCube600: 3 standard trays + 1 HTS tray), Hettich test certificate at 37 °C. Options and accessories are available on request for details please contact your local Avantor sales office.

Specifications for Product Family

Specifications

  • Catalog No:
  • 390-0970
  • 390-0972
  • 390-0974
  • Model:
  • HettCube 200
  • HettCube 400
  • HettCube 600
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Temperature fluctuation (time):
  • @ 37 °C: ±0,1 K
  • @ 37 °C: ±0,1 K
  • @ 37 °C: ±0,1 K
  • Temperature variation (spatial):
  • ±0,2 K @ 37 °C
    ±0,1 K @ 25 °C
  • ±0,2 K @ 37 °C
    ±0,1 K @ 25 °C
  • ±0,2 K @ 37 °C
    ±0,1 K @ 25 °C
  • Capacity:
  • 150 L
  • 310 L
  • 520 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Max. load per shelf:
  • 50 kg (HTS: 40 kg)
  • 50 kg (HTS: 40 kg)
  • 50 kg (HTS: 40 kg)
  • Power consumption:
  • 33 W
  • 43 W
  • 49 W
  • Temperature range:
  • Ambient +1…65 °C
  • Ambient +1…65 °C
  • Ambient +1…65 °C
  • Environmental certification:
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)

Specifications

Product Family Options

Product Information

  • Type
    Shelves supplied / max.
    W×D×H int.
    W×D×H ext.
    Weight
    Availability
    Price
  • HettCube 200
    2/4
    535×690×420 mm
    710×825×970 mm
    83
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 4 450,00 €
    4 450,00 €
    1 * 1 ST
       4 450,00 €

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    390-0970
    Model
    HettCube 200
    Environmentally Preferable
    Low Manufacturing Impact
    Temperature fluctuation (time)
    @ 37 °C: ±0,1 K
    Temperature variation (spatial)
    ±0,2 K @ 37 °C
    ±0,1 K @ 25 °C
    Capacity
    150 L
    Convection type
    Forced convection
    Max. load per shelf
    50 kg (HTS: 40 kg)
    Power consumption
    33 W
    Temperature range
    Ambient +1…65 °C
    Environmental certification
    ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
      Low Manufacturing Impact
  • HettCube 400
    3/9
    535×690×850 mm
    710×825×1425 mm
    110
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 4 940,00 €
    4 940,00 €
    1 * 1 ST
       4 940,00 €

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    390-0972
    Model
    HettCube 400
    Environmentally Preferable
    Low Manufacturing Impact
    Temperature fluctuation (time)
    @ 37 °C: ±0,1 K
    Temperature variation (spatial)
    ±0,2 K @ 37 °C
    ±0,1 K @ 25 °C
    Capacity
    310 L
    Convection type
    Forced convection
    Max. load per shelf
    50 kg (HTS: 40 kg)
    Power consumption
    43 W
    Temperature range
    Ambient +1…65 °C
    Environmental certification
    ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
      Low Manufacturing Impact
  • HettCube 600
    4/16
    535×690×1415 mm
    710×825×1990 mm
    160
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 6 780,00 €
    6 780,00 €
    1 * 1 ST
       6 780,00 €

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    390-0974
    Model
    HettCube 600
    Environmentally Preferable
    Low Manufacturing Impact
    Temperature fluctuation (time)
    @ 37 °C: ±0,1 K
    Temperature variation (spatial)
    ±0,2 K @ 37 °C
    ±0,1 K @ 25 °C
    Capacity
    520 L
    Convection type
    Forced convection
    Max. load per shelf
    50 kg (HTS: 40 kg)
    Power consumption
    49 W
    Temperature range
    Ambient +1…65 °C
    Environmental certification
    ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
      Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.