Order Entry
Austria
ContactUsLinkComponent
Conductivity testers, Eutech EcoTestr EC Low / EC High
Conductivity testers, Eutech EcoTestr EC Low / EC High
Catalog # 663-0303
Supplier:  EUTECH
undefined
Conductivity testers, Eutech EcoTestr EC Low / EC High
Catalog # 663-0303
Supplier:  EUTECH

Specifications

  • Description:
    Conductivity tester, EcoTestr EC Low
  • Seq:
    01
  • Model:
    EcoTestr EC Low
  • W×D×H:
    163×45 mm
  • Compliance:
    IP67
  • Conductivity accuracy:
    ±1 % full scale
  • Conductivity calibration:
    1 point (manual)
  • Conductivity range:
    0 - 1990 μS
  • Conductivity resolution:
    10 μS
  • Display:
    3½ digit single display
  • Power supply:
    4 × 1,5 V ‘A76’ micro alkaline batteries
  • Temperature compensation:
    ATC (0 - 50 °C)
  • Weight:
    0,09 kg
  • Pk:
    1

Specifications

About this item

The waterproof EcoTestr EC High and EC Low come with rugged, sturdy stainless steel pin sensors for quick, reliable conductivity measurements. EcoTestr EC High measures from 0 to 19,90 mS/cm, EcoTestr EC Low measures from 0 to 1990 μS/cm.

  • Hold function freezes reading temporarily for ease of recording
  • IP 67 waterproof – tester floats on water for easy retrieval
  • Long sensor life – no need to change sensors
  • Click-lock battery compartment requires no tools for battery replacements
  • Transparent protective cap that doubles up as a container for samples or calibration solution
  • Large, upright LCD with parameter display and battery level indicator for easy reading
  • Manual calibration option for better accuracy with near-to-sample calibrations

Ideal for use in a wide range of conductivity applications, such as hydroponics gardening, fish-farming, pools, electroplating and other water/waste water applications.

Delivery: Supplied with batteries.