Order Entry
Austria
ContactUsLinkComponent
Multi-parameter testers, Eutech PCTestr™ 35 / PCSTestr™ 35
Multi-parameter testers, Eutech PCTestr™ 35 / PCSTestr™ 35
Supplier:  EUTECH
Certificates
undefined
Multi-parameter testers, Eutech PCTestr™ 35 / PCSTestr™ 35
Supplier:  EUTECH

Specifications

  • Catalog No:
  • 665-0406
  • 665-0405
  • Model:
  • PCTestr™ 35
  • PCSTestr™ 35
  • pH range:
  • 0,0 - 14,0
  • 0,00 - 14,00
  • pH resolution:
  • 0,1
  • 0,01
  • pH accuracy:
  • ±0,1
  • ±0,01
  • pH calibration:
  • Up to 5 points (automatic)
  • Up to 5 points (automatic)
  • Conductivity range:
  • 0 - 1999 μS / 2,00 - 20,00 mS
  • 0,0 - 199,9 μS / 200 - 1999 μS / 2,00 - 20,00 mS
  • Conductivity resolution:
  • 1 μS / 0,01 mS
  • 0,1 μS / 1 μS / 0,01 mS
  • Conductivity accuracy:
  • ±1 % full scale
  • ±1 % full scale
  • Conductivity calibration:
  • 2 points (automatic/manual)
  • 3 points (automatic/manual)
  • Conductivity reference temperature:
  • 25 °C
  • 25 °C
  • Salinity range:
  • -
  • 0,0 - 99,9 ppm / 100 - 999 ppm / 1,0 - 10,0 ppt / 0,0 - 1,0%
  • Salinity resolution:
  • -
  • 0,1 ppm / 1 ppm / 0,1 ppt / 0,1 %
  • Salinity accuracy:
  • -
  • ±1 % full scale (100 ppm - 10,00 ppt / 0,0 - 1,00 %)
  • TDS range:
  • -
  • 0,0 - 99,9 ppm / 100 - 999 ppm / 1,00 - 10,00 ppt
  • TDS resolution:
  • -
  • 0,1 ppm / 1 ppm / 0,01 ppt
  • TDS accuracy:
  • -
  • ±1 % full scale
  • TDS calibration:
  • -
  • Up to 3 points (manual)
  • TDS conversion factor:
  • -
  • 0,40 - 1,00
  • Temperature range:
  • 0,0...50,0 °C
  • 0,0...50,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,5 °C
  • ±0,5 °C
  • Temperature compensation:
  • ATC / MTC
  • ATC / MTC
  • Display:
  • Dual-display LCD (21×27 mm)
  • Dual-display LCD (21×27 mm)
  • Power supply:
  • 4 × 1,5 V ‘A76’ micro alkaline batteries
  • 4 × 1,5 V ‘A76’ micro alkaline batteries
  • W×D×H:
  • 165×38 mm
  • 165×38 mm
  • Weight:
  • 0,09 kg
  • 0,09 kg

Specifications

Frequently Bought Together