Order Entry
Austria
Orders LinkContactUsLinkComponent
Boiling flask, round bottom

Boiling flask, round bottom

3000 ml, 265 mm, 188 mm, 50 mm
Catalog # SMIT15/3000/UNB
Supplier:   SMITH SCIENTIFIC
Boiling flask, round bottom
Catalog # SMIT15/3000/UNB
Supplier:  SMITH SCIENTIFIC
Boiling flask, round bottom

3000 ml, 265 mm, 188 mm, 50 mm

Price
3 820,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

Borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes
Specifications
  • Ext.Ø:
    188 mm
  • Capacity:
    3000 ml
  • Height:
    265 mm
  • Neck Ø ext.:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.