Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample delivery system, Resprep®

Sample delivery system, Resprep®

Sample delivery system with 6 transfer lines (O.Ø×L: 3,17×914 mm)
Catalog # REST26250
Supplier:   Restek
Sample delivery system, Resprep®
Catalog # REST26250
Supplier:  Restek
Sample delivery system, Resprep®
Sample delivery system, Resprep®

Sample delivery system with 6 transfer lines (O.Ø×L: 3,17×914 mm)

Price
536,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

This sample delivery system is used to transfer large volumes of low viscosity samples directly from a bottle to a solid phase extraction cartridge or to a disk on a vacuum manifold system for extraction or cleanup.

  • Compatible with 1, 3, 6, and 15 ml SPE cartridges and Diskcover-47 extraction disk holder
  • Tested to pH 1 to ensure no contaminants leach from system
  • Specified in EPA drinking water methods

Delivery information: Each unit consists of six PTFE transfer lines with a stainless steel weight on one end and a colour coded screw fitting with PET adapter on the opposite end.

Specifications
  • Description:
    Sample delivery system with 6 transfer lines (O.Ø×L: 3,17×914 mm)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.