Coating thickness gauge (Fe/NFe)
Artikelnr. 649-0019
Supplier: Industrial Physics
Specifications
- Accuracy:±2 µm +3,0 %
- Description:Coating thickness gauge (Fe/NFe)
- W×D×H:53×24×110 mm
- Batteries:1,5 V AAA
- Display:Dot matrix (128×128)
- Thickness:0 - 1300 µm
- Pk:1
Specifications
About this item
This coating thickness gauge uses automatic magnetic and eddy current principles.
- Automatic power off
- F for magnetic induction and N for eddy currents probes
- Zero point calibration and multi-point calibration (up to four points)
- Possible to recall and delete specified readings or delete group readings
- High and low limits alarm, for each group
It can measure the thickness of painted objects, or corrosion protective layers on both ferrous (iron or steel) and non-ferrous (aluminium, brass, copper and non-magnetic steel) metals.
Delivery: Supplied with USB cable, software, two batteries with low battery and error indication, foil set, NFe/Fe zero plate in a carrying case.