Order Entry
Austria
ContactUsLinkComponent
VWR® VisiScope® TL384 M, Metallurgical Microscope
VWR® VisiScope® TL384 M, Metallurgical Microscope
  630-1939
undefined
VWR® VisiScope® TL384 M, Metallurgical Microscope
  630-1939

 

  • Model:
    TL384 M
  • Description:
    Metallurgical microscope
  • Seq:
    15
  • W×D×H:
    210×370×480 mm
  • Condenser:
    Abbe N.A. 1.25, with iris diaphragm, focusable and centerable
  • Observation method:
    Brightfield and polarisation
  • Eyepieces:
    WF 10×/20 mm
  • Focusing system:
    Coaxial coarse and fine knobs
  • Head:
    30° inclined, 360° rotating
  • Illumination:
    Transmitted illumination (fixed Koehler): LED (white, 3,6 W)
    Incident: LED (white, 3,6 W); with field and aperture diaphragms, polariser & analyser filters
  • Nosepiece:
    Quintuple
  • Objectives:
    IOS MET W-plan achromatic 4×, 10×, 20×, 50×
  • Stage:
    216×150 mm (movement: 78×54 mm)
  • Weight:
    5 kg
  • Pk:
    1
  • Type:
    Trinocular

 

 

Upright metallurgical microscope with IOS W-plan MET objectives for routine and educational laboratory applications. With LED lighting source both for incident and transmitted illumination.

  • Observation modes: Brightfield (incident and transmitted light), simple polarisation (incident light)
  • Efficient and energy saving LED lamp with brightness control
  • Abbe condenser with iris diaphragm and graduated N.A. scale
  • Specimen stage with tempered glass plate
  • Modern, ergonomic stand, adjustable focusing tension and limit stop
 : Supplied ready to use with eyepieces, objectives and multi-plug power supply.

Eyepieces