Order Entry
Austria
Orders LinkContactUsLinkComponent
Function generator

Function generator

Function generator U8533600-230, 170×105×40 mm
Catalog # BINH1009957
Marketsource
Supplier:   3B Scientific
Function generator
Catalog # BINH1009957
Supplier:  3B Scientific
Marketsource
Function generator
Function generator

Function generator U8533600-230, 170×105×40 mm

Price
1 640,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Function generator with external sweep function and power amplifier for use in versatile student and practical experiments covering simple harmonic oscillation, AC electricity and induction. Featuring illuminated, digital display for frequency, signal form, offset and other parameters.

The output is short-circuit protected as well as being protected against induced voltages and spark discharges, e.g. for when experiment leads are unintentionally pulled out while coils are connected. In internal sweep mode, one trigger pulse is output per cycle and the voltage output is proportional to the frequency.

Amplitude setting: 0 - 10 V
Current: Max. 2 A
Frequency range: 0,001 Hz to 100 kHz
Frequency sweep: External, continuous internal, individual internal
Time range: 0,04 s to 1000 s
Power consumption: 10 W output

Delivery information: Includes retractable feet and power supply.

Specifications
  • Description:
    Function generator U8533600-230
  • W×D×H:
    170×105×40 mm