Order Entry
Austria
ContactUsLinkComponent
Conductivity meters, bench, FiveEasy™ F30 / FiveEasy™ Plus FP30
Lieferant:  Mettler - Toledo
Zertifikate
undefined
Conductivity meters, bench, FiveEasy™ F30 / FiveEasy™ Plus FP30
Lieferant:  Mettler - Toledo

Spezifikationen

  • Catalog No:
  • 663-0298
  • 663-0295
  • 663-0296
  • 663-0297
  • Model:
  • FP30
  • F30
  • F30
  • FP30
  • Conductivity range:
  • 0,01 μS/cm - 500 mS/cm
  • 0,01 μS/cm - 200 mS/cm
  • 0,01 μS/cm - 200 mS/cm
  • 0,01 μS/cm - 500 mS/cm
  • Conductivity resolution:
  • Automatic range
  • Automatic range
  • Automatic range
  • Automatic range
  • Conductivity accuracy:
  • ±0,5% of the measured value
  • ±0,5% of the measured value
  • ±0,5% of the measured value
  • ±0,5% of the measured value
  • Conductivity calibration:
  • 1 point (3 pre-defined standards, manual cell constant input)
  • 1 point (3-pre-defined standards)
  • 1 point (3-pre-defined standards)
  • 1 point (3 pre-defined standards, manual cell constant input)
  • Conductivity reference temperature:
  • 20/25 °C
  • 20/25 °C
  • 20/25 °C
  • 20/25 °C
  • Salinity range:
  • 0,00 - 42 psu
  • 0,00 - 42 psu
  • TDS range:
  • 0,01 mg/L - 300 g/L
  • 0,01 mg/L - 200 g/L
  • 0,01 mg/L - 200 g/L
  • 0,01 mg/L - 300 g/L
  • TDS accuracy:
  • ±0,5% of the measured value
  • ±0,5% of the measured value
  • ±0,5% of the measured value
  • ±0,5% of the measured value
  • Temperature range:
  • −5...+105 °C
  • 0...+100 °C
  • 0...+100 °C
  • −5...+105 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,3 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,3 °C
  • Temperature compensation:
  • Linear: 0,00%/°C - 10,00%/°C
  • Linear: 0,00%/°C - 10,00%/°C
  • Linear: 0,00%/°C - 10,00%/°C
  • Linear: 0,00%/°C - 10,00%/°C
  • Data logging capacity:
  • 200 measurements
  • -
  • -
  • 200 measurements
  • Connections:
  • Mini-DIN
  • Mini-DIN
  • Mini-DIN
  • Mini-DIN
  • Outputs:
  • USB, RS232
  • USB, RS232
  • Power supply:
  • 100 - 240 V; 50 - 60 Hz
  • 100 - 240 V; 50 - 60 Hz
  • 100 - 240 V; 50 - 60 Hz
  • 100 - 240 V; 50 - 60 Hz
  • Display:
  • 4,3" segmented LCD
  • 4,3" segmented LCD
  • 4,3" segmented LCD
  • 4,3" segmented LCD
  • W×D×H:
  • 227×147×70 mm
  • 227×147×70 mm
  • 227×147×70 mm
  • 227×147×70 mm
  • Weight:
  • 0,63 kg
  • 0,63 kg
  • 0,63 kg
  • 0,63 kg

Spezifikationen

Zugehörige Informationen

Sensors

Produktinformationen