Order Entry
Austria
ContactUsLinkComponent
Ion exchange chromatography media, Ion Exchanger I
Ion exchange chromatography media, Ion Exchanger I
  1.04765.0500
 :  Merck
 :  
undefined
Ion exchange chromatography media, Ion Exchanger I
  1.04765.0500
 :  Merck
 :  

 

  • Pack type:
    Plastic Bottle
  • Particle Size:
    0.3-1.2 mm
  • Pk:
    500 g
  • Description:
    Ion exchanger I
  • Seq:
    01
  • Type:
    Solid

 

 

Ion Exchanger I is a strong acid cation exchangers widely used in separation of noble earths and amino acids, water treatment, analysis and food industry. The bond strength of equivalent ions increases with decreasing diameter of the hydrated ion.

Maximum working temperature: 120 °C
Exchange capacity: >1,7 mval/ml