Order Entry
Austria
ContactUsLinkComponent
Titrator, Karl Fischer, volumetric, TitroLine® 7800
Titrator, Karl Fischer, volumetric, TitroLine® 7800
Supplier:  SI Analytics
Certificates
undefined
Titrator, Karl Fischer, volumetric, TitroLine® 7800
Supplier:  SI Analytics

Specifications

  • Catalog No:
  • 661-0239
  • 661-0240
  • 661-0242
  • Model:
  • Titroline® 7800
  • Titroline® 7800
  • Titroline® 7800
  • Display:
  • Graphic TFT display, 320×240 pixels
  • Graphic TFT display, 320×240 pixels
  • Graphic TFT display, 320×240 pixels
  • Keypad:
  • Polyester coated
  • Polyester coated
  • Polyester coated
  • Dosing accuracy:
  • Accuracy: >0,15%
    Precision: >0,05 - 0,07%
    (depending on the interchangeable unit used)
  • Accuracy: >0,15%
    Precision: >0,05 - 0,07%
    (depending on the interchangeable unit used)
  • Accuracy: >0,15%
    Precision: >0,05 - 0,07%
    (depending on the interchangeable unit used)
  • Dosing volume:
  • 5/10/20/50 ml
  • 5/10/20/50 ml
  • 5 / 10 / 20 / 50 ml
  • Burette resolution:
  • 10000 steps
  • 10000 steps
  • 10000 steps
  • Method storage:
  • 50 user methods
  • 50 user methods
  • 50 user methods
  • Functions:
  • Solution preparation, titration to mV and pH endpoints, dynamic and linear titration to inflection points (EQ) mV and pH, non aqueous titrations, dead-stop titration, pH-stat-titration, water determination according to KF volumetry
  • Solution preparation, titration to mV and pH endpoints, dynamic and linear titration to inflection points (EQ) mV and pH, non aqueous titrations, dead-stop titration, pH-stat-titration, water determination according to KF volumetry
  • Solution preparation, titration to mV and pH endpoints, dynamic and linear titration to inflection points (EQ) mV and pH, non aqueous titrations, dead-stop titration, pH-stat-titration, water determination according to KF volumetry
  • Measuring input electrode:
  • 1× analogue (pH/mV), 1× digital for IDS® sensors
  • 1× analogue (pH/mV), 1× digital for IDS® sensors
  • 1× analogue (pH/mV), 1× digital for IDS® sensors
  • Measuring input PT1000:
  • Temperature sensor PT1000 (connection socket 2×4 mm)
  • Temperature sensor PT1000 (connection socket 2×4 mm)
  • Temperature sensor PT1000 (connection socket 2×4 mm)
  • Connections:
  • 1× LAN, 2× USB-A, 1× USB-B, 2× RS232
  • 1× LAN, 2× USB-A, 1× USB-B, 2× RS232
  • 1× LAN, 2× USB-A, 1× USB-B, 2× RS232
  • Operating temperature:
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • W×D×H:
  • 153×296×450 mm
  • 153×296×450 mm
  • 153×296×450 mm
  • Weight:
  • 2,3 kg (basic unit without stirrer)
  • 2,3 kg (basic unit without stirrer)
  • 2,3 kg (basic unit without stirrer)

Specifications

Related Information

Product Information

Frequently Bought Together