Cryogenic vessels, ESPACE
Supplier: Air Liquide
Certificates
About this item
Large storage capacity for straws, cryo-vials and bags. Easy to use immediate access to products and samples. Variety of electronic options on all models.
Stainless steel construction.
- Storage in gas or liquid phase
- ESPACE 331 has the options of being fitted with or without casing and with or without a rotating tray
Certifications: MDD 93/42/EEC compliant.
Specifications
- Catalog No:
- AIRLESP331NLNC8
- AIRLESP331NGC8
- Model:
- Espace 331 LNC8 (liquid phase)
- Espace 331 GC8 (gas phase)
- Capacity:
- 386 L
- 68 L
- Static holding time (days):
- 37
- 7,5
- Daily evaporation:
- 9 L
- 9 L
- Int.Ø:
- 771 mm
- 771 mm
- Ext.Ø:
- 886×1100×1310 mm
- 932×1100×1310 mm
- Weight, empty:
- 190 kg
- 285 kg
Specifications
Frequently Bought Together