Order Entry
Austria
ContactUsLinkComponent
Thermoshaker for deep well plates, TS-DW
Thermoshaker for deep well plates, TS-DW
Catalog # 460-0324
Supplier:  GRANT INSTRUMENTS
undefined
Thermoshaker for deep well plates, TS-DW
Catalog # 460-0324
Supplier:  GRANT INSTRUMENTS

Specifications

  • Orbit:
    2 mm
  • Speed range:
    250 - 1400 min⁻¹
  • Temperature control range:
    Ambient +5...100 °C
  • Description:
    TS-DW
  • Model:
    TS-DW
  • Temperature accuracy:
    ±0,5 °C
  • Heating speed:
    Using Eppendorf block:
    from 25...100 °С: 4 °С/min,
    from 25...37 ºС: 8 min
  • Weight:
    5,1 kg
  • W×D×H:
    245×255×165 mm
  • Pk:
    1

Specifications

About this item

The TS-DW has been designed for shaking and heating deep well plates. A multisystem principle used in the design of the thermoshaker allows it to operate as three independent devices: Incubator, plate shaker and thermoshaker. Ideal for use in life science applications, molecular biology, cell biology lab, cell lysis, DNA isolation and purification, sample preparation for PCR, pellet re-suspension, or any other method where many samples need mixing in deep well plates.

  • Profiled platform for perfect plate fit and maximum heat transfer
  • Rapid heat-up speed
  • Very small footprint
  • Heating and shaking have independent control
  • Heated lid for optimal temperature uniformity and reduced condensation in the wells
Ordering information: Heating blocks are not included, please order these separately.