Order Entry
Austria
ContactUsLinkComponent
Magnetic hotplate stirrer, MSH-300i
Magnetic hotplate stirrer, MSH-300i
Catalog # GRANMSH-300I
Supplier:  GRANT INSTRUMENTS
undefined
Magnetic hotplate stirrer, MSH-300i
Catalog # GRANMSH-300I
Supplier:  GRANT INSTRUMENTS

Specifications

  • Temperature range:
    30…330 °C
  • Description:
    MSH-300i magnetic hotplate stirrer
  • Seq:
    01
  • Model:
    MSH-300i
  • Speed range:
    250 - 1250 min⁻¹
  • W×D×H:
    190×270×100 mm
  • Heat output:
    550 W
  • Heated area:
    Ø 160 mm
  • Max. stirring capacity H₂O:
    20 L
  • Plate dimensions:
    Ø 160 mm
  • Plate material:
    Aluminium alloy
  • Weight:
    3,2 kg
  • Pk:
    1

Specifications

About this item

The robust MSH-300i Intelli-stirrer has a small footprint. The digital hotplate stirrer is ideal for thawing, heating or stirring samples in clinical/healthcare, pharmaceutical, QC testing and sample preparation in industrial and educational areas.

  • Stirring and heating functions operate independently, ideal versatile unit
  • Maximum stirring volume: 20 litres
Delivery: Supplied with clamp retort rod and 6×25 mm magnetic stirring bar. A range of accessories are available, please order these separately.