Order Entry
Austria
Orders LinkContactUsLinkComponent
Immersion flow cup viscometers | Avantor

Immersion flow cup viscometers

Supplier:   Industrial Physics
Immersion flow cup viscometers
Supplier:  Industrial Physics
Certificates
Immersion flow cup viscometers

4 Options Available Below

Product Details & Documents

Dip cups can be used to provide a quick `break-thread' flow time comparative measurements.

  • Unique serial number
  • Titanium anodised aluminium with fixed stainless steel nozzle and handle
  • Long loop handle to allow the cup to be dipped by hand into a liquid container

Suitable for use on site in a manufacturing environment.

Flow times 25 to 150 seconds.

Certifications: DIN 53211

Ordering information: Stand to be ordered separately.

Specifications for Product Family

Specifications

  • Catalog No:
  • SIMEVF2213
  • SIMEVF2215
  • SIMEVF2216
  • SIMEVF2217
  • Height:
  • 250 mm (cup = 74 mm)
  • 250 mm (cup = 74 mm)
  • 250 mm (cup = 74 mm)
  • Volume:
  • 100 ml
  • 100 ml
  • 100 ml
  • Weight:
  • 450 g
  • 450 g
  • 450 g

Specifications

Product Family Options

Product Information

  • Range
    Cup orifice
    Availability
    Price
  • SIMEVF2213
    Flow cup viscometer
    Flow cup viscometer
    96 - 683 cSt
    2 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 273,00 €
    273,00 €
    1 * 1 ST
       273,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    SIMEVF2213
    Height
    Volume
    Weight
  • SIMEVF2215
    Flow cup viscometer
    Flow cup viscometer
    96 - 683 cSt
    4 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 273,00 €
    273,00 €
    1 * 1 ST
       273,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    SIMEVF2215
    Height
    250 mm (cup = 74 mm)
    Volume
    100 ml
    Weight
    450 g
  • SIMEVF2216
    Flow cup viscometer
    Flow cup viscometer
    96 - 683 cSt
    5 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 258,00 €
    258,00 €
    1 * 1 ST
       258,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    SIMEVF2216
    Height
    250 mm (cup = 74 mm)
    Volume
    100 ml
    Weight
    450 g
  • SIMEVF2217
    Flow cup viscometer
    Flow cup viscometer
    96 - 683 cSt
    6 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 273,00 €
    273,00 €
    1 * 1 ST
       273,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    SIMEVF2217
    Height
    250 mm (cup = 74 mm)
    Volume
    100 ml
    Weight
    450 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in for availability
    1 * 1 ST - 29,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Viscosity convertor of flow time to viscosity
    Viscosity convertor of flow time to viscosity
    769-1151
    Log in for availability
    1 * 1 ST - 87,50 €

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.