Order Entry
Austria
ContactUsLinkComponent
Cell culture dishes, square, CELLSTAR®
Cell culture dishes, square, CELLSTAR®
Catalog # GREI688160_240
Supplier:  Greiner Bio-One
   Low Manufacturing Impact
Cell culture dishes, square, CELLSTAR®
Catalog # GREI688160_240
Supplier:  Greiner Bio-One
   Low Manufacturing Impact

Specifications

  • Description:
    Square, 120×120 mm, with vents
  • Height:
    20 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001 (241002); ISO 50001 (241002)
  • Pk:
    240

Specifications

About this item

PS, cell culture-treated, sterile.

  • Physical surface treatment for improved cell adhesion
  • Vents ensure efficient gas exchange
  • Certified free from RNase, DNase and human DN
  • Non pyrogenic and non cytotoxic