Order Entry
Austria
ContactUsLinkComponent
VWR®, Digital Timer, One Channel
VWR®, Digital Timer, One Channel
Catalog # 609-0210
Supplier:  VWR Collection
undefined
VWR®, Digital Timer, One Channel
Catalog # 609-0210
Supplier:  VWR Collection

Specifications

  • Colour:
    Black
  • Description:
    Digital timer, single channel
  • W×D×H:
    63,5×12,7×63,5 mm
  • Accuracy:
    ±0,01 %
  • Pk:
    1

Specifications

About this item

Counts down from 99 minutes, 59 seconds in second increments.

  • Large digits (19 mm) are readable from a distance of 6 metres
  • Three large keys makes it easy to use
  • Alarm sounds for 30 seconds and then silences automatically
  • Memory resets display to last programmed time for quick repeat of frequent, routine tests
Certifications: Compliance with ISO/IEC 17025; accredited by A2LA indicating traceability to standards provided by NIST.
Delivery: Supplied with magnet, flip-out stand, clip, battery, and certificate.