Cryogenic storage vessel, ARPEGE CryoMemo, Air Liquide
Lieferant: Air Liquide
Zertifikate
Über diesen Artikel
These vessels are designed for long term storage of biological samples in straws, cryo-vials and bags. A variety of electronic options on all models rack or canister storage systems for the samples.
Made of aluminum and composite materials.
- Light weight and long holding time
- Optimum safety: system designed to secure and keep each storage box in its place in the rack
- Level display in % and temperature in °C or °F associated with a simple access to all parameters of the containers (level threshold high and low, alarm values...)
- Visual, audible and graphic alarms
- RS485 output and 4-20 available as standard for traceability
- Control secured with two temperature sensors and a third position is available for an additional one
- Safety filling in standard version: the samples never are in contact with liquid nitrogen in gas version
- All ARPEGE CryoMemo equipped with an automatic filling give the option to establish filling of multiple containers, this system ensures the filling of all containers at the request of one of them
- Easy maintenance thanks to the new filling block
- Six year warranty on the vacuum
Liquid phase: The samples are stored in liquid nitrogen.
Gas phase: The samples are stored in nitrogen vapour.
ARPEGE CryoMemo: User friendly interface, ergonomic, with intuitive menu for an easy access to all data.
Certifications: Complies with the EC Medical Directive 93/42 EEC Static.
Delivery: Vessels are delivered with security lid (with a lock point), but without racks inside which have to be ordered separately accordingly to your needs.
Caution: Note: Possibility to upgrade an ARPEGE without electronic to a CRYOMEMO electronic. Please contact us for more information.
Spezifikationen
- Catalog No:
- 478-0756
- 479-1788
- 478-0737
- 478-0752
- 478-0753
- 478-0736
- 479-1787
- 479-1779
- 478-0754
- 478-0750
- 479-1782
- 478-0751
- 478-0745
- 478-0755
- 479-1781
- 478-0748
- 478-0749
- 478-0747
- 479-1785
- 478-0746
- 479-1786
- 479-1784
- 478-0738
- 479-1789
- 479-1791
- 479-1783
- 479-1790
- 479-1780
- 478-0743
- 478-0744
- 478-0739
- 478-0740
- 478-0741
- 478-0742
- Model:
- ARPEGE70 liquid
- ARPEGE75 liquid
- ARPEGE110 gas
- ARPEGE70 gas
- ARPEGE70 gas
- ARPEGE110 gas
- ARPEGE70 liquid
- ARPEGE110 liquid
- ARPEGE70 liquid
- ARPEGE170 liquid
- ARPEGE40 liquid
- ARPEGE40 liquid
- ARPEGE140 liquid
- ARPEGE70 liquid
- ARPEGE170 liquid
- ARPEGE170 liquid
- ARPEGE170 liquid
- ARPEGE70 gas
- ARPEGE55 liquid
- ARPEGE70 gas
- ARPEGE55 liquid
- ARPEGE55 liquid
- ARPEGE110 liquid
- ARPEGE75 liquid
- ARPEGE75 liquid
- ARPEGE55 liquid
- ARPEGE75 liquid
- ARPEGE140 liquid
- ARPEGE140 liquid
- ARPEGE140 liquid
- ARPEGE110 liquid
- ARPEGE110 liquid
- ARPEGE140 gas
- ARPEGE140 gas
- Capacity:
- 72 L
- 72 L
- 15 L
- 15 L
- 15 L
- 15 L
- 72 L
- 116 L
- 72 L
- 172 L
- 40 L
- 40 L
- 144 L
- 72 L
- 172 L
- 172 L
- 172 L
- 20 L
- 55 L
- 20 L
- 55 L
- 55 L
- 116 L
- 72 L
- 72 L
- 55 L
- 72 L
- 144 L
- 144 L
- 144 L
- 116 L
- 116 L
- 20 L
- 20 L
- Static holding time (days):
- 105
- 30
- 19
- 20
- 20
- 19
- 105
- 156
- 105
- 217
- 144
- 144
- 194
- 105
- 217
- 217
- 217
- 25
- 23
- 25
- 23
- 23
- 156
- 30
- 30
- 23
- 30
- 194
- 194
- 194
- 156
- 156
- 29
- 29
- Daily evaporation:
- 0,6 L
- 2,5 L
- 0,8 L
- 0,8 L
- 0,8 L
- 0,8 L
- 0,6 L
- 0,65 L
- 0,6 L
- 0,70 L
- 0,29 L
- 0,29 L
- 0,65 L
- 0,6 L
- 0,70 L
- 0,70 L
- 0,70 L
- 0,84 L
- 2,4 L
- 0,84 L
- 2,4 L
- 2,4 L
- 0,65 L
- 2,5 L
- 2,5 L
- 2,4 L
- 2,5 L
- 0,65 L
- 0,65 L
- 0,65 L
- 0,65 L
- 0,65 L
- 0,84 L
- 0,84 L
- Ø neck:
- 215 mm
- 378 mm
- 215 mm
- 215 mm
- 215 mm
- 215 mm
- 215 mm
- 215 mm
- 215 mm
- 215 mm
- 120 mm
- 120 mm
- 215 mm
- 215 mm
- 215 mm
- 215 mm
- 215 mm
- 215 mm
- 378 mm
- 215 mm
- 378 mm
- 378 mm
- 215 mm
- 378 mm
- 378 mm
- 378 mm
- 378 mm
- 215 mm
- 215 mm
- 215 mm
- 215 mm
- 215 mm
- 215 mm
- 215 mm
- Ø×H:
- 586×738 mm
- 468×930 mm
- 683×962 mm
- 586×738 mm
- 586×738 mm
- 683×962 mm
- 586×738 mm
- 586×962 mm
- 586×738 mm
- 683×1028 mm
- 467×735 mm
- 467×735 mm
- 683×911 mm
- 586×738 mm
- 683×1028 mm
- 683×1028 mm
- 683×1028 mm
- 683×1028 mm
- 468×755 mm
- 683×1028 mm
- 468×755 mm
- 468×755 mm
- 683×962 mm
- 468×930 mm
- 468×930 mm
- 468×755 mm
- 468×930 mm
- 683×911 mm
- 683×911 mm
- 683×911 mm
- 683×962 mm
- 683×962 mm
- 683×911 mm
- 683×911 mm
- Storage capacity of straws - 0,25 ml straws (max):
- 15640 (rack + visotube Ø 12 mm)
- 68880 (canister + standard goblet)
- 23460 (rack + visotube Ø 12 mm)
- 15640 (rack + visotube Ø 12 mm)
- 15640 (rack + visotube Ø 12 mm)
- 23460 (rack + visotube Ø 12 mm)
- 15640 (rack + visotube Ø 12 mm)
- 23460 (rack + visotube Ø 12 mm)
- 15640 (rack + visotube Ø 12 mm)
- 46920 (rack + visotube Ø 12 mm)
- -
- -
- 35190 (rack + visotube Ø 12 mm)
- 15640 (rack + visotube Ø 12 mm)
- 46920 (rack + visotube Ø 12 mm)
- 46920 (rack + visotube Ø 12 mm)
- 46920 (rack + visotube Ø 12 mm)
- 46920 (rack + visotube Ø 12 mm)
- 51660 (canister + standard goblet)
- 46920 (rack + visotube Ø 12 mm)
- 51660 (canister + standard goblet)
- 51660 (canister + standard goblet)
- 23460 (rack + visotube Ø 12 mm)
- 68880 (canister + standard goblet)
- 68880 (canister + standard goblet)
- 51660 (canister + standard goblet)
- 68880 (canister + standard goblet)
- 35190 (rack + visotube Ø 12 mm)
- 35190 (rack + visotube Ø 12 mm)
- 35190 (rack + visotube Ø 12 mm)
- 23460 (rack + visotube Ø 12 mm)
- 23460 (rack + visotube Ø 12 mm)
- 35190 (rack + visotube Ø 12 mm)
- 35190 (rack + visotube Ø 12 mm)
- Storage capacity of straws - 0,5 ml straws (max):
- 6120 (rack + visotube Ø 12 mm)
- 18900 (canister + standard goblet)
- 9180 (rack + visotube Ø 12 mm)
- 6120 (rack + visotube Ø 12 mm)
- 6120 (rack + visotube Ø 12 mm)
- 9180 (rack + visotube Ø 12 mm)
- 6120 (rack + visotube Ø 12 mm)
- 9180 (rack + visotube Ø 12 mm)
- 6120 (rack + visotube Ø 12 mm)
- 18360 (rack + visotube Ø 12 mm)
- -
- -
- 13770 (rack + visotube Ø 12 mm)
- 6120 (rack + visotube Ø 12 mm)
- 18360 (rack + visotube Ø 12 mm)
- 18360 (rack + visotube Ø 12 mm)
- 18360 (rack + visotube Ø 12 mm)
- 18360 (rack + visotube Ø 12 mm)
- 22995 (canister + standard)
- 18360 (rack + visotube Ø 12 mm)
- 22995 (canister + standard)
- 22995 (canister + standard)
- 9180 (rack + visotube Ø 12 mm)
- 18900 (canister + standard goblet)
- 18900 (canister + standard goblet)
- 22995 (canister + standard)
- 18900 (canister + standard goblet)
- 13770 (rack + visotube Ø 12 mm)
- 13770 (rack + visotube Ø 12 mm)
- 13770 (rack + visotube Ø 12 mm)
- 9180 (rack + visotube Ø 12 mm)
- 9180 (rack + visotube Ø 12 mm)
- 13770 (rack + visotube Ø 12 mm)
- 13770 (rack + visotube Ø 12 mm)
- Storage capacity of straws - 0,5 ml CBS straws (max):
- 4080 (rack + visotube Ø 12 mm)
- 30660 (canister + standard goblet)
- 6120 (rack + visotube Ø 12 mm)
- 4080 (rack + visotube Ø 12 mm)
- 4080 (rack + visotube Ø 12 mm)
- 6120 (rack + visotube Ø 12 mm)
- 4080 (rack + visotube Ø 12 mm)
- 6120 (rack + visotube Ø 12 mm)
- 4080 (rack + visotube Ø 12 mm)
- 12240 (rack + visotube Ø 12 mm)
- -
- -
- 9180 (rack + visotube Ø 12 mm)
- 4080 (rack + visotube Ø 12 mm)
- 12240 (rack + visotube Ø 12 mm)
- 12240 (rack + visotube Ø 12 mm)
- 12240 (rack + visotube Ø 12 mm)
- 12240 (rack + visotube Ø 12 mm)
- 14175 (canister + standard goblet)
- 12240 (rack + visotube Ø 12 mm)
- 14175 (canister + standard goblet)
- 14175 (canister + standard goblet)
- 6120 (rack + visotube Ø 12 mm)
- 30660 (canister + standard goblet)
- 30660 (canister + standard goblet)
- 14175 (canister + standard goblet)
- 30660 (canister + standard goblet)
- 9180 (rack + visotube Ø 12 mm)
- 9180 (rack + visotube Ø 12 mm)
- 9180 (rack + visotube Ø 12 mm)
- 6120 (rack + visotube Ø 12 mm)
- 6120 (rack + visotube Ø 12 mm)
- 9180 (rack + visotube Ø 12 mm)
- 9180 (rack + visotube Ø 12 mm)
- Storage capacity 2 ml vials - size of boxes:
- 2000 (100 vials/box)
- 4824 (capacity without electronic device)
- 3200 (100 vials/box)
- 1600 (100 vials/box)
- 1600 (100 vials/box)
- 3200 (100 vials/box)
- 2000 (100 vials/box)
- 3600 (100 vials/box)
- 2000 (100 vials/box)
- 6000 (100 vials/box)
- 750 (25 vials/box)
- 750 (25 vials/box)
- 4800 (100 vials/box)
- 2000 (100 vials/box)
- 6000 (100 vials/box)
- 6000 (100 vials/box)
- 6000 (100 vials/box)
- 5400 (100 vials/box)
- 3618 (capacity without electronic device)
- 5400 (100 vials/box)
- 3618 (capacity without electronic device)
- 3618 (capacity without electronic device)
- 3600 (100 vials/box)
- 4824 (capacity without electronic device)
- 4824 (capacity without electronic device)
- 3618 (capacity without electronic device)
- 4824 (capacity without electronic device)
- 4800 (100 vials/box)
- 4800 (100 vials/box)
- 4800 (100 vials/box)
- 3600 (100 vials/box)
- 3600 (100 vials/box)
- 4200 (100 vials/box)
- 4200 (100 vials/box)
- Storage capacity of 5 ml vials - capacity (100 vials/box):
- 972 (81 vials/box)
- 2142 (canister + cane for vials capacity)
- 1296 (81 vials/box)
- 648 (81 vials/box)
- 648 (81 vials/box)
- 1296 (81 vials/box)
- 972 (81 vials/box)
- 1620 (81 vials/box)
- 972 (81 vials/box)
- 2430 (81 vials/box)
- -
- -
- 1944 (81 vials/box)
- 972 (81 vials/box)
- 2430 (81 vials/box)
- 2430 (81 vials/box)
- 2430 (81 vials/box)
- 1944 (81 vials/box)
- 1071 (canister + cane for vials capacity)
- 1944 (81 vials/box)
- 1071 (canister + cane for vials capacity)
- 1071 (canister + cane for vials capacity)
- 1620 (81 vials/box)
- 2142 (canister + cane for vials capacity)
- 2142 (canister + cane for vials capacity)
- 1071 (canister + cane for vials capacity)
- 2142 (canister + cane for vials capacity)
- 1944 (81 vials/box)
- 1944 (81 vials/box)
- 1944 (81 vials/box)
- 1620 (81 vials/box)
- 1620 (81 vials/box)
- 1458 (81 vials/box)
- 1458 (81 vials/box)
- Weight, empty:
- 33 kg
- 37 kg
- 42 kg
- 33 kg
- 33 kg
- 42 kg
- 33 kg
- 42 kg
- 33 kg
- 56 kg
- 25 kg
- 25 kg
- 50 kg
- 33 kg
- 56 kg
- 56 kg
- 56 kg
- 56 kg
- 31 kg
- 56 kg
- 31 kg
- 31 kg
- 42 kg
- 37 kg
- 37 kg
- 31 kg
- 37 kg
- 50 kg
- 50 kg
- 50 kg
- 42 kg
- 42 kg
- 50 kg
- 50 kg
Spezifikationen
Racks: Consumables - Accessories 5ml vials
Produktinformationen
Frequently Bought Together