Qualitative filter papers, grades MN 617 and 617 1/4, circles and folded filters
MN 617 is a fast filter paper with excellent retention of coarse particles and gelatinous precipitates. This soft filter paper is used for example in routine clean up of biological or organic solutions.
- Fast filtration
- For coarse particles
- For routine clean-up
- Catalog No:
- 515-9781
- MANA534005
- MANA434032
- MANA534018
- 512-0508
- 512-0506
- 512-0509
- 512-0511
- MANA534011
- MANA534012
- MANA534007
- 515-9780
- MANA434024
- MANA534009
- 512-0507
- MANA534032
- 512-0510
- MANA434015
- Weight:
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- Thickness:
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- Particle retention:
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- Filtration speed:
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- 9 s (DIN 53137)
- Ash content:
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
Frequently Bought Together