Order Entry
Austria
ContactUsLinkComponent
Nucleic acid and protein purification system, KingFisher™ Duo Prime
Nucleic acid and protein purification system, KingFisher™ Duo Prime
Catalog # 736-0901
undefined
Nucleic acid and protein purification system, KingFisher™ Duo Prime
Catalog # 736-0901

Specifications

  • Plate types:
    Microtitre 96 DW plate, KingFisher Flex 24 DW plate or elution strips (special design, 1×12 format)
  • Description:
    Purification system KingFisher™ Duo Prime
  • Model:
    KingFisher™ Duo Prime
  • Interfaces:
    USB
  • Int. software:
    Space for ~200 protocols
  • Keyboard/display:
    LCD colour display
  • Particle collection efficiency:
    ≥95%
  • Processing volume:
    50 to 1000 µl (96 DW plate, 12-pin magnet head)
    200 to 5000 µl (24 DW plate, 6-pin magnet head)
    30 to 130 µl (elution strip, 12-pin magnet head)
  • Weight:
    17 kg
  • W×D×H:
    400×460×340 mm
  • Capacity (samples/run):
    Up to 12 (12-pin magnet head); Up to 6 (6-pin magnet head)
  • Magnetic particle size:
    ~ >1 μm
  • Pk:
    1

Specifications

About this item

KingFisher™ Duo Prime magnetic particle processor is a compact, flexible purification system that is ideal for laboratories requiring nucleic acid purification, and is easily modified for use in proteomics and cell isolation. It provides excellent reproducibility with minimal hands-on time, and has a small footprint in the laboratory. Either small-volume (10 to 50 µl) or large-volume (300 to 500 µl) samples can be processed on the KingFisher™ Duo Prime, due to its interchangeable magnetic rod design.

  • Easy installation (ready to run in 10 minutes or less)
  • Flexible configuration includes both 6-pin and 12-pin magnetic heads to process different sample numbers and volumes
  • Built-in 8 W UV lamp delivers easy and effective decontamination
  • Thermo Scientific™ BindIt™ Software, which allows programmable instrument control and protocol modification, creation, and upload (Windows® 7 and 8 compatible)
  • New or edited protocols can be uploaded with a USB stick