Gas detection tubes for perchloroethylene
Supplier: Dräger
Certificates
About this item
To measure the 'spot concentrations' of perchloroethylene for use with an Accuro pump. Uses include determination and measurement of concentration peaks, personal exposure in the inhalation area, detection of leaks in pipelines or gas installations, air analysis in sewers, shafts and confined spaces.
Other chlorinated hydrocarbons, free halogens and hydrogen halides are also indicated. Petroleum hydrocarbon vapors result in a shortened reading.
One stroke is equivalent to a volume of 100 ±5 ml of gas passing through the tube.
The standard measuring range is calibrated at 20 °C and 1013 hPa.
Specifications
- Catalog No:
- 151-0111
- 118-0353
- Model:
- Perchloroethylene 2/a
- Perchloroethylene 0.1/a
- Colour change:
- Yellow to grey blue
- Light grey to blue
- Humidity:
- ≤ 25 mg/l H₂O
- ≤ 30 mg/l H₂O
- Measurement time:
- 30 seconds/3 minutes
- 3/9 minutes
- No. of strokes:
- 1/5
- 3/9
- Standard deviation:
- ±15 - 20 %
- ±15 - 20 %
- Standard range:
- 20 - 300/2 - 40 ppm
- 0,5 - 4/0,1- 1 ppm
- Temperature range:
- 15…30 °C
- 15…30 °C
Specifications
Frequently Bought Together