Avantor® ACE® C18-HL, HPLC Columns, 3 µm
Supplier: Avantor
Certificates
About this item
Avantor® ACE® C18-HL columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (3 to 15 µm) and complementary phases
- Especially suited for preparative work due to higher carbon load
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- ACE-311-1003
- ACE-311-1504
- ACE-311-7546
- ACE-311-1546
- ACE-311-1502
- ACE-311-7503
- ACE-311-1503
- ACE-311-1246
- ACE-311-0546
- ACE-311-7502
- ACE-311-1204
- ACE-311-0103GD
- ACE-311-0503
- ACE-311-0102GD
- ACE-311-0502
- ACE-311-1046
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 20,0%
- 20,0%
- 20,0%
- 20,0%
- 20,0%
- 20,0%
- 20,0%
- 20,0%
- 20,0%
- 20,0%
- 20,0%
- 20,0%
- 20,0%
- 20,0%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- pH range:
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- Surface area:
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Related Information
Guard holders and accessories
Product Information
Frequently Bought Together