Avantor® ACE® Excel® C18, HPLC/UHPLC Columns, Analytical, 5 µm
Supplier: Avantor
Certificates
About this item
Avantor® ACE® C18 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (1.7 to 5 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- EXL-121-1503U
- EXL-121-1502U
- EXL-121-1246U
- EXL-121-1203U
- EXL-121-7546U
- EXL-121-1002U
- EXL-121-1546U
- EXL-121-0502U
- EXL-121-2546U
- EXL-121-7503U
- EXL-121-7502U
- EXL-121-2503U
- EXL-121-1046U
- EXL-121-0546U
- EXL-121-2502U
- EXL-121-1003U
- EXL-121-0503U
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Related Information
Avantor® ACE® HPLC and UHPLC Columns
Product Literature
TDS Avantor ACE® HPLC and UHPLC Columns