Glass microfibre filters without binder, grade GF/B, Whatman™
These borosilicate glass filters are particularly useful for liquid clarification and liquid scintillation counting.
- Fine particle filter
- Good loading capacity
- Binder free
- Catalog No:
- 513-5218
- 513-5220
- 513-5219
- 516-2204
- 513-5221
- 513-0107
- 513-5262
- 513-5214
- 516-2222
- 513-5213
- 513-5222
- 512-0665
- 513-5216
- 513-5215
- 513-5223
- 513-5217
- Grade:
- GF/B
- GF/B
- GF/B
- GF/B
- GF/B
- GF/B
- GF/B
- GF/B
- GF/B
- GF/B
- GF/B
- GF/B
- GF/B
- GF/B
- GF/B
- GF/B
- Weight:
- 143 g/m²
- 143 g/m²
- 143 g/m²
- 143 g/m²
- 143 g/m²
- 143 g/m²
- 143 g/m²
- 143 g/m²
- 143 g/m²
- 143 g/m²
- 143 g/m²
- 143 g/m²
- 143 g/m²
- 143 g/m²
- 143 g/m²
- 143 g/m²
- Thickness:
- 675 µm
- 675 µm
- 675 µm
- 675 µm
- 675 µm
- 675 µm
- 675 µm
- 675 µm
- 675 µm
- 675 µm
- 675 µm
- 675 µm
- 675 µm
- 675 µm
- 675 µm
- 675 µm
- Particle retention:
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- Filtration speed:
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- Water flow rate:
- 81 ml/min
- 81 ml/min
- 81 ml/min
- 81 ml/min
- 81 ml/min
- 81 ml/min
- 81 ml/min
- 81 ml/min
- 81 ml/min
- 81 ml/min
- 81 ml/min
- 81 ml/min
- 81 ml/min
- 81 ml/min
- 81 ml/min
- 81 ml/min
- Airflow rate:
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- 12 s/100 ml/6,5 cm²
- Max. temperature:
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
Frequently Bought Together