Order Entry
Austria
ContactUsLinkComponent
Glass microfibre filters for air sampling, grade EPM 2000, Whatman™
Glass microfibre filters for air sampling, grade EPM 2000, Whatman™
Zertifikate
undefined
Glass microfibre filters for air sampling, grade EPM 2000, Whatman™

Spezifikationen

  • Catalog No:
  • 513-0087
  • 513-0088
  • Grade:
  • EPM 2000
  • EPM 2000
  • Weight:
  • 85 g/m²
  • 85 g/m²
  • Thickness:
  • 450 µm
  • 450 µm
  • Particle retention:
  • 2,0 µm
  • 2,0 µm
  • Airflow rate:
  • 5,6 s/100 ml/6,5 cm²
  • 5,6 s/100 ml/6,5 cm²
  • Max. temperature:
  • 550 °C
  • 550 °C

Spezifikationen

Zugehörige Informationen

Frequently Bought Together