VWR®, Bottles, Narrow Neck, with or without Screw Cap, Alpha Sirop Type
Catalog # VWRL080150
Supplier: LAB3 OWN PRODUCTION
Specifications
- Ext.Ø:98,00 mm
- Thread:28,00 mm
- Type:with screw cap
- Capacity:1000 ml
- Height:216,00 mm
- Seq:05
- Cap colour:White
- Pk:12
Specifications
About this item
Clear or amber glass with PTFE lined screw cap.
- Good chemical and physical properties
- For applications that do not involve high thermal stresses
Ideal for sampling, storing and transporting powders and pastes. Amber coloured to protect light-sensitive materials.