Classic Benchtop Autoclaves
Supplier: CERTOCLAV
Certificates
About this item
The trusted, economic autoclaving solution for compact instruments also simply packaged, liquids (culture mediums), bottles and equipment, refuse sterilisation. For sterilisation with low requirement concerning documentation.
- Process control via mechanical precision valve
- Ultra-low maintenance autoclave with time tested technology
- Interface: temperature selection knob
- The simple operation allows for effortless work with less handling
- Through the CertoLock locking device the laborious turning of several screws is avoided
- 4-fold safety system
- Manual time control via integrated timer
- Manual steam release cock
- Integrated heating
Certifications: CE marked, EU pressure directive 27 / 93 / EG, Low voltage directive 2006 / 95 / EG, laboratory safety directive EN 61010-1 and -4, Electro magnetic compatibilty EN 61326, workplace safety directive 2004 / 40 / EG and 2008 / 46 / EG
Specifications
- Catalog No:
- 481-0822
- 481-0826
- Model:
- Classic
- Classic
- Material:
- Stainless steel 316L
- Stainless steel 316L
- Max. temperature:
- 125 or 140 °C (max. sterilisation temperature)
- 115 or 121 °C (max. sterilisation temperature)
- Max. working pressure:
- 2,7 bar
- 2,7 bar
- Int.Ø×H:
- 260×350 mm
- 260×350 mm
- Ext.Ø×H:
- 400×600 mm
- 400×600 mm
- W×D×H ext.:
- 44,5×30×60,5 cm
- 44,5×30×60,5 cm
- Weight:
- 8,8 kg
- 8,8 kg
- Electrical:
- 230 V
- 230 V
- Heating power:
- 1300 W
- 1300 W
Specifications
Frequently Bought Together