Order Entry
Austria
ContactUsLinkComponent
Gas detection tubes for carbon dioxide
Gas detection tubes for carbon dioxide
Supplier:  Dräger
Certificates
undefined
Gas detection tubes for carbon dioxide
Supplier:  Dräger
Certificates

Specifications

  • Catalog No:
  • 151-0197
  • 151-0189
  • 151-0193
  • 151-3147
  • 151-0181
  • Model:
  • Carbon dioxide 1 %/a
  • Carbon dioxide 5 %/A
  • Carbon dioxide 0,1 %/a
  • Carbon dioxide 0,5 %/a
  • Carbon dioxide 100/a
  • Colour change:
  • White to violet
  • White to violet
  • White to violet
  • White to violet
  • White to pale violet
  • Humidity:
  • ≤ 50 mg/l H₂O
  • ≤ 50 mg/l H₂O
  • ≤ 30 mg/l H₂O
  • ≤ 40 mg/l H₂O
  • ≤ 23 mg/l H₂O
  • Measurement time:
  • 30 seconds
  • 2 minutes
  • 30 /2,5 minutes
  • 30 seconds
  • 4 minutes
  • No. of strokes:
  • 1
  • 1
  • 1/5
  • 1
  • 10
  • Standard deviation:
  • ±5 - 10 %
  • ±10 - 15 %
  • ±5 - 10 %
  • ±5 - 10 %
  • ±10 - 15 %
  • Standard range:
  • Calibrated at 20 °C and 1013 hPa
  • Calibrated at 20 °C and 1013 hPa
  • Calibrated at 20 °C and 1013 hPa
  • Calibrated at 20 °C and 1013 hPa
  • Calibrated at 20 °C and 1013 hPa
  • Temperature range:
  • 0…40 °C
  • 0…40 °C
  • 0…30 °C
  • 0…40 °C
  • 15…25 °C

Specifications

Frequently Bought Together