Order Entry
Austria
ContactUsLinkComponent
 
Gas detection tube for xylene
  151-0164
 :  Dräger
undefined
Gas detection tube for xylene
  151-0164
 :  Dräger

 

  • Description:
    Xylene 10/a
  • Seq:
    205
  • Standard range:
    Calibrated at 20 °C and 1013 hPa
  • Standard deviation:
    ±20 - 30 %
  • No. of strokes:
    5
  • Colour change:
    White to red brown
  • Temperature range:
    0…40 °C
  • Humidity:
    3 -15 mg/l H₂O
  • Measurement time:
    60 seconds
  • Parameter(s):
    Xylene 10/a
  • Pk:
    10
  • Range:
    10 - 400 ppm

 

 

To measure the 'spot concentrations' of xylene for use with an Accuro® pump. Cross sensitivity: Styrene, vinyl acetate, toluene, ethyl benzene and acetaldehyde are indicated, but with different sensitivities. No interference by:

  • 500 ppm octane
  • 200 ppm methanol
  • 400 ppm ethyl acetate

One stroke is equivalent to a volume of 100 ±5 ml of gas passing through the tube.