Order Entry
Austria
ContactUsLinkComponent
Gas detection tube for chloroprene
Gas detection tube for chloroprene
Catalog # 151-0138
Supplier:  Dräger
undefined
Gas detection tube for chloroprene
Catalog # 151-0138
Supplier:  Dräger

Specifications

  • Seq:
    061
  • Standard range:
    Calibrated at 20 °C and 1013 hPa
  • Standard deviation:
    ±10 - 15 %
  • No. of strokes:
    3+3*
  • Colour change:
    Violet to yellow brown
  • Measurement time:
    3 minutes
  • Parameter(s):
    Chloroprene 5/a
  • Pk:
    10
  • Range:
    5 - 60 ppm

Specifications

About this item

Desorption stroke in clean air.

  • Data representative for use with an Accuro® hand operated bellows pump
  • Cross sensitivity: Many other organic compounds with C=C double bonds are indicated as well, but with different sensitivities
  • Impossible to measure chloroprene in the presence of dialkyl sulfides

One stroke is equivalent to a volume of 100 ±5 ml of gas passing through the tube.

Operating conditions: 10 to 30 °C ; 3 to 15 mg/l H₂O absolute humidity.