Gas detection tube for phosphine
Supplier: Dräger
Certificates
About this item
To measure the 'spot concentrations' of phoshine for use with an Accuro® pump.
Uses include determination and measurement of concentration peaks, personal exposure in the inhalation area, detection of leaks in pipelines or gas installations, air analysis in sewers, shafts and confined spaces.
One stroke is equivalent to a volume of 100 ±5 ml of gas passing through the tube.
The standard measuring range is calibrated at 20 °C and 1013 hPa.
Specifications
- Catalog No:
- 118-0338
- DRAE8103711
- 118-0311
- 118-0310
- 118-0318
- Model:
- Phosphine 50/a
- Phosphine 0,1/c
- Phosphine 25/A
- Phosphine 0.01/a
- Phosphine 1/a
- Colour change:
- Yellow to brown black
- Yellow to red
- Yellow to dark brown
- Yellow to red
- Yellow to dark brown
- Humidity:
- ≤ 40 mg/l H₂O
- ≤ 40 mg/l H₂O
- ≤ 30 mg/l H₂O
- ≤ 20 mg/l H₂O
- ≤ 30 mg/l H₂O
- Measurement time:
- 2 minutes
- 1/2,5 minutes
- 1,5/10 minutes
- 2,5/8 minutes
- 2/10 minutes
- No. of strokes:
- 3
- 1/3
- 1/10
- 3/10
- 2/10
- Standard deviation:
- ±10 - 15%
- ±10 - 15%
- ±10 - 15%
- ±10 - 15%
- ±15 - 20%
- Standard range:
- 50 - 1000 ppm
- 0,5 - 3/0,1 - 1,0 ppm
- 200 - 10000/25 - 900 ppm
- 0,1 - 1,0/0,01 - 0,3 ppm
- 20 - 100 / 1 - 20 ppm
- Temperature range:
- 0…50 °C
- 2…40 °C
- 0…40 °C
- 2…40 °C
- 5…40 °C
Specifications
Frequently Bought Together