Order Entry
Austria
ContactUsLinkComponent
Gas detection tube for hydrogen sulphide
Gas detection tube for hydrogen sulphide
Supplier:  Dräger
Certificates
undefined
Gas detection tube for hydrogen sulphide
Supplier:  Dräger
Certificates

Specifications

  • Catalog No:
  • 151-0148
  • 118-0319
  • 151-0139
  • 151-3151
  • 118-0306
  • 111-0233
  • 118-0320
  • 151-0205
  • 151-0171
  • 151-0106
  • 151-0199
  • 118-0346
  • Model:
  • Hydrogen sulphide 0.5/a
  • Hydrogen sulphide 2/b
  • Hydrogen sulphide 1/c
  • Hydrogen sulphide 5/b
  • Hydrogen sulphide 2 %/a
  • Hydrogen sulphide 1/d
  • Hydrogen sulphide 0.2/b
  • Hydrogen sulphide + sulphur dioxide 0.2 %/A
  • Hydrogen sulphide 0.2/a
  • Hydrogen sulphide 2/a
  • Hydrogen sulphide 0.2 %/A
  • Hydrogen sulphide 100/a
  • Colour change:
  • White to pale brown
  • White to pale brown
  • White to pale brown
  • White to brown
  • Pale blue to black
  • White to brown
  • Yellow to pink
  • Brown to bright yellow
  • White to pale brown
  • White to pale brown
  • Pale blue to black
  • White to brown
  • Measurement time:
  • 6 minutes
  • 30 seconds
  • 5/3 minutes
  • 4 minutes
  • 1 minute
  • 1/10 minutes
  • 55 seconds
  • 2 minutes
  • 5 minutes
  • 20 s/3,5 minutes
  • 2 minutes
  • 30 seconds
  • No. of strokes:
  • 10
  • 1
  • 1/10
  • 10
  • 1
  • 1/10
  • 1
  • 1+2*
  • 10
  • 1/10
  • 1+2*
  • 1
  • Standard deviation:
  • ±5 - 10 %
  • ±5 - 10 %
  • ±5 - 10 %
  • ±5 - 10 %
  • ±5 - 10 %
  • ±15 %
  • ±15 - 20 %
  • ±5 - 10 %
  • ±5 - 10 %
  • ±5 - 10 %
  • ±5 - 10 %
  • ±5 - 10 %
  • Standard range:
  • 0,5 - 15 ppm
  • 2 - 60 ppm
  • 10 - 200/1 - 20 ppm
  • 5 - 60 ppm
  • 2 - 40 vol %
  • 10 - 200/1 - 20 ppm
  • 0,2 - 6 ppm
  • 0,2 - 7 Vol %
  • 0,2 - 5 ppm
  • 20 - 200/2 - 20 ppm
  • 0,2 - 7 Vol %
  • 100 - 2000 ppm

Specifications

Frequently Bought Together