Order Entry
Austria
ContactUsLinkComponent
Gas detection tube for acetaldehyde
Gas detection tube for acetaldehyde
Catalog # 151-0145
Supplier:  Dräger
undefined
Gas detection tube for acetaldehyde
Catalog # 151-0145
Supplier:  Dräger

Specifications

  • Seq:
    010
  • Standard range:
    Calibrated at 20 °C and 1013 hPa
  • Standard deviation:
    ±15 - 20 %
  • No. of strokes:
    20
  • Colour change:
    Orange to brownish green
  • Measurement time:
    300 seconds
  • Parameter(s):
    Acetaldehyde 100/a
  • Pk:
    10
  • Range:
    100 - 1000 ppm

Specifications

About this item

Operating conditions: 0 to 40 °C ; 3 to 15 mg/l H₂O absolute humidity.

  • Data representative for use with an Accuro® hand operated bellows pump
  • Cross sensitivity: Tubes do not differentiate betwen different aldehydesEthers, ketones, esters, aromatics and petroleum hydrocarbons indicated with different sensitivities

One stroke is equivalent to a volume of 100 ±5 ml of gas passing through the tube.