Order Entry
Austria
ContactUsLinkComponent
 
Drying ovens with natural convection ED series, Avantgarde.Line
 :  Binder
 
undefined
Drying ovens with natural convection ED series, Avantgarde.Line
 :  Binder

 

  • Catalog No:
  • 466-0477
  • 466-0478
  • 466-0476
  • BIND9010-0341
  • Model:
  • ED 115
  • ED 260
  • ED 56
  • ED 720
  • Temperature fluctuation (time):
  • ±0,4 @ 150 °C
  • ±0,7 @ 150 °C
  • ±0,4 @ 150 °C
  • ±0,8 @ 150 °C
  • Temperature range:
  • Ambient +8…300 °C
  • Ambient +5…300 °C
  • Ambient +15…300 °C
  • Ambient +5…300 °C
  • Temperature variation (spatial):
  • ±2 °C @ 150 °C
  • ±2 °C @ 150 °C
  • ±2,5 °C @ 150 °C
  • ±3,2 °C @ 150 °C
  • Capacity:
  • 114 L
  • 255 L
  • 57 L
  • 743 L
  • Convection type:
  • Natural convection
  • Natural convection
  • Natural convection
  • Natural convection
  • Max. load per shelf:
  • 150 kg
  • 270 kg
  • 70 kg
  • 315 kg
  • Max. chamber workload:
  • 54 kg
  • 85 kg
  • 39 kg
  • 169 kg
  • Nominal power consumption:
  • 1250 W
  • 2250 W
  • 1050 W
  • 4100 W
  • Weight:
  • 54 kg
  • 85 kg
  • 39 kg
  • 169 kg

 

Frequently Bought Together