Order Entry
Austria
ContactUsLinkComponent
Incubators with natural convection (BD) or forced convection (BF), Avantgarde.Line
Incubators with natural convection (BD) or forced convection (BF), Avantgarde.Line
Supplier:  Binder
Certificates
undefined
Incubators with natural convection (BD) or forced convection (BF), Avantgarde.Line
Supplier:  Binder

Specifications

  • Catalog No:
  • 390-0922
  • 390-0921
  • 390-0918
  • BIND9010-0331
  • 390-0923
  • 390-0919
  • BIND9010-0321
  • 390-0920
  • Model:
  • BF 115
  • BF 56
  • BD 56
  • BD 720
  • BF 260
  • BD 115
  • BF 720
  • BD 260
  • Temperature fluctuation (time):
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,2 °C @ 37 °C
  • ≤±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ≤±0,1 °C @ 37 °C
  • ±0,2 °C @ 37 °C
  • Temperature variation (spatial):
  • ±0,3 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • ±0,5 °C @ 37 °C
  • ≤±0,7 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • ±0,4 °C @ 37 °C
  • ≤±0,3 °C @ 37 °C
  • ±0,4 °C @ 37 °C
  • Capacity:
  • 114 L
  • 59 L
  • 57 L
  • 737 L
  • 257 L
  • 112 L
  • 734 L
  • 253 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Natural convection
  • Natural convection
  • Forced convection
  • Natural convection
  • Forced convection
  • Natural convection
  • Max. load per shelf:
  • 20 kg
  • 15 kg
  • 15 kg
  • 45 kg
  • 30 kg
  • 20 kg
  • 45 kg
  • 30 kg
  • Nominal power consumption:
  • 400 W
  • 400 W
  • 300 W
  • 1650 W
  • 900 W
  • 350 W
  • 1750 W
  • 850 W
  • Temperature range:
  • Ambient +5…100 °C
  • Ambient +7…100 °C
  • Ambient +5…100 °C
  • Ambient +5…100 °C
  • Ambient +7…100 °C
  • Ambient +5…100 °C
  • Ambient +10…100 °C
  • Ambient +5…100 °C
  • Weight:
  • 54 kg
  • 38 kg
  • 37 kg
  • 191 kg
  • 85 kg
  • 53 kg
  • 191 kg
  • 85 kg

Specifications

Frequently Bought Together