Qualitative filter papers, technical, smooth, grade 4 b
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Medium fast rate of filtration. Used for general laboratory filtration; essential oils; emulsions; essences; vinegar; extracts; yeasts; salt solutions; spirits; tinctures; water.
- Catalog No:
- SARTFT-3-309-385
- SARTFT-3-309-320
- SARTFT-3-309-150
- SARTFT-3-309-125
- SARTFT-3-309-110
- SARTFT-3-309-090
- SARTFT-3-309-240
- SARTFT-3-309-185
- SARTFT-3-309-055
- 515-1621
- SARTFT-4-309-300
- 515-1652
- 515-1653
- 515-1579
- 515-1650
- 515-1651
- SARTFT-4-309-150
- SARTFT-3-309-270
- SARTFT-4-309-090
- SARTFT-4-309-385
- Grade:
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- 4 b
- Weight:
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- Thickness:
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- Particle retention:
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- Filtration speed:
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- 22 s
- Wet burst strength:
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
- 30 kPa
Frequently Bought Together