Glass microfiber filters with organic binder, grade MN 85/70
Supplier: MACHEREY-NAGEL
Certificates
About this item
MN 85/70 is slightly less retentive than MN 85/90, lighter and thinner. The filter contains an organic binder for high mechanical strength.
- High mechanical stability
- Good wet-strength
- Stable up to 200 °C
Specifications
- Catalog No:
- MANA403005
- MANA4030037
- MANA4030045
- MANA403007
- MANA403009
- MANA403011
- MANA403012
- MANA403015
- MANA403018
- MANA403024
- MANA4030025
- MANA403027
- Weight:
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- Thickness:
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- Particle retention:
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- Filtration speed:
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- Max. temperature:
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
Specifications
Frequently Bought Together