VWR®, Scintillation Vials, with Screw Caps
66022-128
- Cap included:Yes
- Cap material:Urea
- Cap Size:22-400
- Ø×H:28×61 mm
- Septum:Cone-shaped
- Capacity:20,00 ml
- Seq:05
- Cap type:Unattached
- Cap colour:White
- Pk:500
These scintillation vials made from borosilicate glass fit all standard counting equipment for liquid scintillation systems.
- Choose attached or unattached caps
: Vials are packed in cellular trays, with 100 vials per pray. Trays feature an alphanumeric grid for easy sample identification.