Order Entry
Austria
ContactUsLinkComponent
 
PDF multi-use USB temperature and humidity loggers, EBI 300, EBI 300 TE, EBI 300 TH
 :  EBRO
 
undefined
PDF multi-use USB temperature and humidity loggers, EBI 300, EBI 300 TE, EBI 300 TH
 :  EBRO

 

  • Catalog No:
  • 620-1815
  • 620-2366
  • 620-2365
  • Model:
  • EBI 300
  • EBI 300 TE
  • EBI 300 TH
  • Sensor:
  • NTC
  • NTC sensor, stainless steel, Lר: 50×4 mm, pointed
    cable: 1 m - PVC, waterproof, oilproof, food safe
  • NTC, capacitive sensor
  • Alarm:
  • 2 limits, by LED
  • 2 limits, by LED
  • 2 limits, by LED
  • Display:
  • Value, min./max., until end of memory, alarm on/off
  • Value, min./max., until end of memory, alarm on/off
  • Value, min./max., until end of memory, alarm on/off
  • Interface:
  • USB
  • USB
  • USB
  • Protection class:
  • IP 65
  • IP 65
  • IP 66
  • Battery life:
  • 2 years
  • 2 years
  • 2 years
  • Weight:
  • 35 g
  • 35 g
  • 35 g
  • W×D×H:
  • 80×34×14 mm
  • 91×33×14 mm
  • 129×33×14 mm
  • Data memory - No. of readings:
  • 40000
  • 40000
  • 40000
  • Batteries:
  • User resplaceable, lithium button cell (CR 2450), 3 V
  • User resplaceable, lithium button cell (CR 2450), 3 V
  • User resplaceable, lithium button cell (CR 2450), 3 V
  • Start delay:
  • 72 h
  • 72 h
  • 72 h

 

Probe

 

Frequently Bought Together