Trousers, Fristads® PR54-220, Design A, navy blue (long sizes)
Thanks to their durability and comfort, these trousers are perfectly suitable for use in garages as well as in industrial and service companies. The material is made of 65% polyester and 35% cotton. The inside is brushed and provides a comfortable cotton feel. The outside is very hardwearing and does not bleach, even after countless washes.
- Two front and back pockets
- Two leg pockets - one with flap, telephone pocket, pen pocket, tool bags
- Adjustable waist, plastic snap buttons
- Colour accents on pocket edges
Weight: 260 g/m²
Basic colour: navy blue
- Catalog No:
- 113-02548
- 113-02547
- 113-02550
- 113-02542
- 113-02549
- 113-02519
- 113-02540
- 113-02561
- 113-02541
- 113-02546
- 113-02517
- 113-02518
- 113-02560
- 113-02526
- 113-02527
- 113-3485
- 113-02552
- 113-02506
- 113-02522
- 113-02524
- 113-02525
- 113-02523
- 113-02562
- 113-02508
- 113-02507
- 113-02510
- 113-02509
- 113-02558
- 113-02515
- 113-02516
- 113-02513
- 113-02514
- 113-02533
- 113-02511
- 113-02512
- 113-02505
- 113-02559
- 113-02555
- 113-02568
- 113-02531
- 113-02554
- 113-02567
- 113-02532
- 113-02557
- 113-02529
- 113-02556
- 113-02530
- 113-02564
- 113-02528
- 113-02553
- 113-02566
- 113-02565
- 113-02551
- 113-02521
- 113-02543
- 113-02544
- 113-02520
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
Frequently Bought Together