Order Entry
Austria
ContactUsLinkComponent
 
Magnetic hotplate stirrers, Cimarec+™
 
undefined
Magnetic hotplate stirrers, Cimarec+™

 

  • Catalog No:
  • BARNSP88857105
  • BARNSP88854105
  • BARNSP88857108
  • BARNSP88857107
  • BARNSP88850105
  • Model:
  • Cimarec+
  • Cimarec+
  • Cimarec+
  • Cimarec+
  • Cimarec+
  • Plate material:
  • Ceramic
  • Ceramic
  • Aluminium
  • Ceramic
  • Ceramic
  • Plate dimensions:
  • 184×184 mm
  • 108×108 mm
  • 184×184 mm
  • 184×184 mm
  • 260×260 mm
  • Max. stirring capacity H₂O:
  • 12 L
  • 12 L
  • 12 L
  • 12 L
  • 12 L
  • Speed range:
  • 50 - 1500 min⁻¹
  • 50 - 1500 min⁻¹
  • 50 - 1500 min⁻¹
  • 50 - 1500 min⁻¹
  • 50 - 1500 min⁻¹
  • W×D×H:
  • 208×330×97 mm
  • 127×254×91 mm
  • 208×330×97 mm
  • 208×330×97 mm
  • 287×411×102 mm
  • Heated area:
  • 184×184 mm
  • 108×108 mm
  • 184×184 mm
  • 184×184 mm
  • 260×260 mm
  • Temperature control accuracy:
  • ≤±5 K
  • ≤±5 K
  • ≤±5 K
  • ≤±5 K
  • ≤±5 K
  • Temperature range:
  • 30…540 °C
  • 30…540 °C
  • 30…400 °C
  • 30…540 °C
  • 30…400 °C
  • Power consumption:
  • 1056 W
  • 384 W
  • 624 W
  • 1056 W
  • 1440 W
  • Weight:
  • 5,0 kg
  • 3,2 kg
  • 4,9 kg
  • 5,0 kg
  • 6,1 kg

 

Frequently Bought Together